Locking pliers with Straight jaws L250MM
714.0910
- UNSPSC 27110000
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 235 mm |
| Clamping Width (mm) | 0 - 46 mm |
| Material | Steel |
| Finish | Nickel |
| Weight | 560 g |
| EAN | 4011231709828 |
Features
| Smooth-running release lever with spring mechanism |
| One-handed operation, pulling instead of pressing |
| Lock nut for locking clamping width |
| Tough nickel coating |
Review(s)
Product not yet rated.